35205 - Torpedo Level, 9"

Ideal

  • $45.45 (Each)
  • $45.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35205
Manufacturer
Ideal
Manufacturer's Part Number
35-205
Description
Torpedo Level, 9"
Ideal, Level, Torpedo, Length: 9 In, Material: Aluminum Frame
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/EAN/GTIN
783250352050 / 0783250352050 / 00783250352050
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.45 (Each)
Resources
Images
 
 
35205 - Small Image
 
35205 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Frame
Dimensions and Weight
Length
9
Descriptions
Description
TORPEDO LEVEL, 9"
Product Type
Torpedo Level, 9 In
Features
The durable molded plastic frame and covers of the 9 in. torpedo level withstand high impact to offer long-lasting use. The level's large top-reading vial is easy to read, it’s windows provide easy reading of plumb level and 45° miter in dim lighting, and its V-groove is ideal for use in conduit and pipe work. The level has a magnetic edge that holds securely to ferrous metal surfaces.
extra long description
IDEAL 35-205 TORPEDO LEVEL, 9 IN
Long Description
IDEAL, Level, Torpedo, Length: 9 IN, Material: Aluminum Frame
Special Features
Features: 9.000 IN Aluminum Frame With Magnetic And V-Grooved Edges; Windows Provide Easy Reading Of Plumb Level And 45 DEG Mitre In Dim Lighting; Three Rare Earth Magnets For Strong Cling To Conduit 35-285
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-205
GTIN
00783250352050
UPC
783250352050
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat