35260 - Heavy Duty Hacksaw, Combination

Ideal

  • $59.33 (Each)
  • $59.33 (Each)
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
35260
Manufacturer
Ideal
Manufacturer's Part Number
35-260
Description
Heavy Duty Hacksaw, Combination
Ideal, Hacksaw, Dual-Purpose, Heavy-Duty, Overall Length: 16 In, Teeth Per Inch: 24 Tpi, Blade Size: 12 In, Blade Material: Bi-Metal
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111559 - Hacksaw
UPC/EAN/GTIN
783250352609 / 0783250352609 / 00783250352609
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.33 (Each)
Resources
Images
 
 
35260 - Small Image
 
35260 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Dimensions and Weight
Overall Length
16
Descriptions
Product Type
Hacksaw(Combination)
Features
The dual purpose hacksaw measures 16 in. length and is constructed from Bi-metal material for long lasting durability, strength and flexibility. Standard, jab/hacksaw includes 12 in. x 24 TPI bi-metal blade that can be adjusted to 55° angle for easy flush cutting. Rugged frame allows lightweight rigidity and exceptional control when in use. It is designed such that it stores up to nine extra blades for user convenience and can also be used as conventional hacksaw or as jab saw to enlarge holes.
Description
HEAVY DUTY HACKSAW, COMBINATION
Long Description
IDEAL, Hacksaw, Dual-Purpose, Heavy-Duty, Overall Length: 16 IN, Teeth Per Inch: 24 TPI, Blade Size: 12 IN, Blade Material: Bi-Metal
Special Features
Features: Use As Conventional Hacksaw Or As Jab Saw To Enlarge Holes; Rugged Frame Provides Lightweight Rigidity And Exceptional Control; Stores Up To Nine Extra Blades; Includes 12 Inch X 24 Teeth Per Inch Bi-Metal Blade; Blades Can Be Adjusted To 55 Degree Angle For Flush Cutting; Cushioned Ergonomic Grip For Performance And Comfort
extra long description
IDEAL 35-260 HACKSAW(COMBINATION)
Additional Information
Blade Size
12
Teeth per Inch
24
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-260
GTIN
00783250352609
UPC
783250352609
Taxonomies, Classifications, and Categories
Type
Dual-Purpose, Heavy-Duty
Category Description
HAND TOOLS
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
For Flush Cutting, Use As Conventional Hacksaw Or As Jab Saw To Enlarge Holes
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35260.
Jump To:

Cross Referenced

These items are similar to 35260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS-100 Gardner Bender 00032076156862
302 Greenlee 00783310003021
333A Greenlee 00783310236351
35-260 Ideal Industries 783250352609
701-12 Klein Tools 00092644313127
702-12 Klein Tools 00092644702129
20918 Lenox 00095691209184
54628 Morris 00601986546287

* All prices subject to change.

Begin Live Chat