35272 - Bi-Metal Hacksaw Blades, 24T 10/Card

Ideal

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35272
Manufacturer
Ideal
Manufacturer's Part Number
35-272
Description
Bi-Metal Hacksaw Blades, 24T 10/Card
Ideal 35-272 Blade, Ideal, Hacksaw, 12
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/EAN/GTIN
783250498024 / 0783250498024 / 00783250498024
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$29.10 (Per 10)
Resources
Images
 
 
35272 - Large Image
 
35272 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Length
12
Descriptions
Product Type
Blade, Ideal, Hacksaw, 12.000 In Len, 24 Tpi, Bi-Metal, PKG: 10
Features
Hacksaw blades feature bi-metal construction to provide strength, flexibility and durability. Molybdenum-based high-speed steel alloy with additional 8% cobalt offers increased tool life with retention of the cutting edge.
Description
BI-METAL HACKSAW BLADES, 24T 10/CARD
Special Features
Features: Bi-Metal Blades Provide Strength, Flexibility And Longer Life
Long Description
IDEAL 35-272 Blade,Ideal,Hacksaw,12
Additional Information
Teeth per Inch
24
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-272
GTIN
00783250498024
UPC
783250498024
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hacksaw
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.051
Carton
10
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat