35275 - Jab Saw

Ideal

  • $20.95 (Each)
  • $20.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35275
Manufacturer
Ideal
Manufacturer's Part Number
35-275
Description
Jab Saw
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/EAN/GTIN
783250538256 / 0783250538256 / 00783250538256
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Resources
Images
 
 
35275 - Small Image
 
35275 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Description
JAB SAW
Product Type
Jab Saw
Features
The Electrician's jab saw features replacement cutting bi-metal blade of length 12.25 in. for the wallboard. Ergonomic handle provides comfortable grip and safety. It holds all reciprocating blades and hacksaw blade type teeth.
extra long description
IDEAL 35-275 JAB SAW
Long Description
IDEAL, Jab Saw, Electrician's, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
Special Features
Features: Includes Replaceable Bi-Metal Wallboard Blade; Holds All Reciprocating Blades And Hacksaw Blades; Ergonomic Grip; Replacement Blade: 36-088
Additional Information
Handle Type
Ergonomic Grip
Teeth Type
Reciprocating, Hacksaw
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-275
GTIN
00783250538256
UPC
783250538256
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat