35291 - 1/4" Nutdriver

Ideal

  • $26.91 (Each)
  • $26.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35291
Manufacturer
Ideal
Manufacturer's Part Number
35-291
Description
1/4" Nutdriver
Ideal 35-291 Nutdriver, Ideal, Nutmas
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/EAN/GTIN
783250352913 / 0783250352913 / 00783250352913
Weight per unit
0.2333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.91 (Each)
Resources
Images
 
 
35291 - Small Image
 
35291 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Descriptions
Long Description
IDEAL 35-291 Nutdriver,Ideal,Nutmas
Special Features
3-1/4 IN Long Shank;Cushioned Rubber Grip;Features: Color Code - Red;Handle Type: Cushioned Rubber Grip;Lifetime Guarantee;Long, Hollow Shank Handles Longer Bolts;Nickel Chrome Plated To Resist Rust And Corrosion;Shank Finish: Nickel Chrome Plated;Warranty: Lifetime Guarantee
Product Type
Nutdriver, Ideal, Nutmaster, DRV SZ: 1/4 In, 3-1/4 In Shank Len,
Features
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort.
Description
1/4" NUTDRIVER
Additional Information
Drive Size
1/4
Shank Length
3.25
Shank Type
Hollow
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-291
GTIN
00783250352913
UPC
783250352913
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2333
Carton
1
Uses, Certifications, and Standards
Application
For 1/4 IN Nuts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat