35299 - 7PC Nutdriver Set

Ideal

  • $164.97 (Each)
  • $164.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35299
Manufacturer
Ideal
Manufacturer's Part Number
35-299
Description
7PC Nutdriver Set
Ideal 35-299 Nutdriver Set, Ideal, Nu
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/EAN/GTIN
783250352999 / 0783250352999 / 00783250352999
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.97 (Each)
Resources
Images
 
 
35299 - Small Image
 
35299 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Cushioned Rubber Grip
Descriptions
Description
7PC NUTDRIVER SET
Product Type
Nutdriver Set, Ideal, Nutmaster, Hollow Shank, Nickel CHRM PLTD
Long Description
IDEAL 35-299 Nutdriver Set,Ideal,Nu
Special Features
Cushioned rubber grips;Includes one each of 35-290 through 35-296 Nutmaster Nutdrivers and carrying case;Lifetime guarantee;Long, hollow shank handles longer bolts;Models 35-292 and 35-295 fit Ideal Twister wire connectors;Nickel-chrome plated to resist rust and corrosion
Features
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort. Models 35-292 and 35-295 fit Tan & Blue Twister Wire Connectors.
Additional Information
Shank Type
Hollow
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-299
GTIN
00783250352999
UPC
783250352999
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
NUTDRIVER SET
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat