35300 - Utility Knife

Ideal

  • $18.17 (Each)
  • $18.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35300
Manufacturer
Ideal
Manufacturer's Part Number
35-300
Description
Utility Knife
Utility Knife, Number Of Blades: 3
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/EAN/GTIN
783250353002 / 0783250353002 / 00783250353002
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Resources
Images
 
 
35300 - Small Image
 
35300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Utility Knife
Description
UTILITY KNIFE
Features
The IDEAL Utility knife in yellow color has built in pull-line cutter with a soft, non-slip comfort grip. Quick-change retractable blade system features slide out blade storage compartment comprising of three double-ended blade. Convenient front blade loading eliminates the need to disassemble knife. Knife of size 1.00 in. x 4.25 in. x 10.00 in. features cushioned blade-slide that provides smooth movement into eight blade positions.
extra long description
IDEAL 35-300 UTILITY KNIFE
Long Description
Utility Knife, Number of Blades: 3
Special Features
Quick-change retractable blade system - no disassembly requred. Built in pull-line cutter. Slide out blade storage compartment.
Additional Information
Quantity
3 blades
Number of Blades
3
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-300
GTIN
00783250353002
UPC
783250353002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Utility Knife
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat