35300 - Utility Knife

Ideal

  • $18.17 (Each)
  • $18.17 (Each)
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
35300
Manufacturer
Ideal
Manufacturer's Part Number
35-300
Description
Utility Knife
Utility Knife, Number Of Blades: 3
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/EAN/GTIN
783250353002 / 0783250353002 / 00783250353002
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Resources
Images
 
 
35300 - Small Image
 
35300 - Large Image
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
Yellow
Descriptions
Product Type
Utility Knife
Description
UTILITY KNIFE
Features
The IDEAL Utility knife in yellow color has built in pull-line cutter with a soft, non-slip comfort grip. Quick-change retractable blade system features slide out blade storage compartment comprising of three double-ended blade. Convenient front blade loading eliminates the need to disassemble knife. Knife of size 1.00 in. x 4.25 in. x 10.00 in. features cushioned blade-slide that provides smooth movement into eight blade positions.
extra long description
IDEAL 35-300 UTILITY KNIFE
Long Description
Utility Knife, Number of Blades: 3
Special Features
Quick-change retractable blade system - no disassembly requred. Built in pull-line cutter. Slide out blade storage compartment.
Additional Information
Number of Blades
3
Quantity
3 blades
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-300
GTIN
00783250353002
UPC
783250353002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Utility Knife
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35300.
Jump To:

Similar Items

Similar items are close alternatives to 35300, though they may not be 100% alike.

Lock Back Razor Knife, 6 Number Of Blades, Folding Lock-Back Utility Blade Type,...
  • Our Part #: LBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBK
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.92) ·
LBK - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$35.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 35300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-300 Ideal Industries 783250353002
2082101 Irwin Tools 00038548102375
44100 Klein Tools 00092644441004
20366 Lenox n/a
54614 Morris 00601986546140
UKRB SELECTOR SWITCH 00781035292003
UTILAR Southwire 00032886699429
S01 Starrett n/a

* All prices subject to change.

Begin Live Chat