353028 - 8" Diagonal Cutting Plier, Smart Grip

Ideal

  • $79.00 (Each)
  • $79.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
353028
Manufacturer
Ideal
Manufacturer's Part Number
35-3028
Description
8" Diagonal Cutting Plier, Smart Grip
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250582754 / 0783250582754 / 00783250582754
Weight per unit
0.7 L
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Images
 
 
353028 - Small Image
 
353028 - Large Image
Attachments
 
 
353028 - Specification Sheet
Brochures
 
 
353028 - Brochure
Other Links
 
 
353028 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Description
8" DIAGONAL CUTTING PLIER, SMART GRIP
Product Type
Diagonal-Cutting Plier, Ideal, Smart-Grip, High-Leverage, 8.000
Features
Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage.
Long Description
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades cut hardened wire, bolts and ACSR; High-leverage design provides 40 PCT more cutting power; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Additional Information
Handle Type
Ergonomic, Cushion-Grip, Vinyl Coated
plier type
Diagonal
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-3028
sub brand
Smart-Grip
GTIN
00783250582754
UPC
783250582754
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat