353029 - 8" Diagonal-Cutting Plier, Angled Head, Smart-Grip

Ideal

  • $42.40 (Each)
  • $42.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
353029
Manufacturer
Ideal
Manufacturer's Part Number
35-3029
Description
8" Diagonal-Cutting Plier, Angled Head, Smart-Grip
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250582761 / 0783250582761 / 00783250582761
Weight per unit
0.75 L
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Resources
Images
 
 
353029 - Small Image
 
353029 - Large Image
Attachments
 
 
353029 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
Smart GRIP8"Angl Diag CTNG PLR
Description
8" DIAGONAL-CUTTING PLIER, ANGLED HEAD,SMART-GRIP
Long Description
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades cut hardened wire, bolts and ACSR; High-leverage design provides 40 PCT more cutting power; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Features
Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerFeatures a convenient angled head for hard-to-reach areas and rocking out nailsThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage.
Additional Information
plier type
Diagonal Angle Head
Handle Type
Ergonomic, Cushion-Grip, Vinyl Coated
Manufacturer Information
Manufacturers Part Number
35-3029
Brand
Ideal
sub brand
Smart-Grip
GTIN
00783250582761
UPC
783250582761
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat