35485 - Punchmaster Ii Impact Punchdown Tool

Ideal

  • $74.32 (Each)
  • $74.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35485
Manufacturer
Ideal
Manufacturer's Part Number
35-485
Description
Punchmaster Ii Impact Punchdown Tool
Punchmaster Ii Punch Down Tool, Number Of Blades: 2, Included: Ii Turn Lock 110 Blade
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Punchdown Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
783250014552 / 0783250014552 / 00783250014552
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.32 (Each)
Resources
Images
 
 
35485 - Small Image
 
35485 - Large Image
Brochures
 
 
35485 - Brochure
Other Links
 
 
35485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Turnlock PD Tool W 110&66blade
Description
PUNCHMASTER II IMPACT PUNCHDOWN TOOL
Features
The Punchmaster II Punchdown tool is a professional grade tool used for terminating voice and data conductors to related networking and telecommunications equipment. The 35-485 includes both 110 (networking/data) and 66 (telecommunications/voice) blades. Other blade types are available separately.The tool features an impact style design where a spring loaded internal mechanism helps to deliver a surge of additional force to seat and cut conductors with less input from the user. Users can select either the
extra long description
IDEAL 35-485 TURNLOCK PD TOOL W 110
Long Description
Punchmaster II Punch Down Tool, Number of Blades: 2, Included: II Turn Lock 110 Blade
Special Features
Punchmaster II and non-impact tool has turn-lock style blade holding design
Additional Information
Number of Blades
2
included
II Turn Lock 110 Blade
Manufacturer Information
Manufacturers Part Number
35-485
Brand
Ideal
GTIN
00783250014552
UPC
783250014552
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
PUNCH DOWN TOOL
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat