35598 - Adjustable Can Light Hole Saw, 10 Sizes

Ideal

  • $105.62 (Each)
  • $105.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35598
Manufacturer
Ideal
Manufacturer's Part Number
35-598
Description
Adjustable Can Light Hole Saw, 10 Sizes
Ideal, Hole Saw, Adjustable Can Light, Hole Diameter: 10 Sizes From 2-1/2 In to 7 In, Material: Stainless Steel Blade, Includes: 2 Dust Shields For Minimizing Mess, Finish: Carbide Coated Blade
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/EAN/GTIN
783250550661 / 0783250550661 / 00783250550661
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.62 (Each)
Resources
Images
 
 
35598 - Small Image
 
35598 - Large Image
Brochures
 
 
35598 - Brochure
Other Links
 
 
35598 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Hole Saw, Ideal, Adj Can LT, 10 Sizes From 2-1/2 In to 7.000 In
Features
Cuts drywall and ceiling tileSelf-sharpening carbide-coated cutting bladesIncludes two dust shields to minimize clean up
Description
ADJUSTABLE CAN LIGHT HOLE SAW, 10 SIZES
extra long description
IDEAL 35-598 Hole Saw,Ideal,ADJ Can
Long Description
IDEAL, Hole Saw, Adjustable Can Light, Hole Diameter: 10 Sizes From 2-1/2 IN To 7 IN, Material: Stainless Steel Blade, Includes: 2 Dust Shields For Minimizing Mess, Finish: Carbide Coated Blade
Special Features
Features: Infinitely Adjustable From 2-1/2 IN To 7 IN; Cuts Drywall And Ceiling Tile Only; Self-Sharpening Carbide Coated Stainless Steel Blades; Includes 2 Dust Shields For Minimizing Mess; Competitively Priced; Drill Not Included; Includes: 2 Dust Shields For Minimizing Mess; Finish: Carbide Coated Blade; Material: Tungsten Carbide Grit, High Speed Steel
Additional Information
Hole Diameter
10 Sizes From 2-1/2 IN To 7 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-598
GTIN
00783250550661
UPC
783250550661
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Adjustable Can Light
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Drywall And Ceiling Tile Only
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat