35825 - Long Ship Auger 7/8

Ideal

  • $125.07 (Each)
  • $125.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
35825
Manufacturer
Ideal
Manufacturer's Part Number
35-825
Description
Long Ship Auger 7/8
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
N/A
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250358250 / 0783250358250 / 00783250358250
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.07 (Each)
Resources
Images
 
 
35825 - Large Image
 
35825 - Small Image
 
35825 - Large Image
Attachments
 
 
35825 - Specification Sheet
Brochures
 
 
35825 - Brochure
Other Links
 
 
35825 - Other
Dimensions and Weight
Overall Length
17
Descriptions
Description
LONG SHIP AUGER 7/8
Product Type
Long Ship Auger 7 8 In
Features
The new NailBiter augers were specifically designedto quickly and smoothly cut through nail-embedded timbers speeding the installationof wires in any wood construction. These new bits make clean, smooth bores perfectfor installing NM wire, armored cable or rigid conduit.In side-by-side testing, conducted by independent laboratories, the NailBiter augersoutperformed all leading competitors. The NailBiter was designed by electriciansfor electricians with features and benefits that deliver more holes per doll
extra long description
IDEAL 35-825 LONG SHIP AUGER 7 8 IN
Long Description
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|LONG SHIP AUGER 7 8 IN|IDEAL 35 825|IDEAL 35825|IDEAL 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|IDEAL INDUSTRIES, INC. 35 825|IDEAL INDUSTRIES, INC. 35825|IDEAL INDUSTRIES, INC. 35-825|IDEEL Industries 35 825|IDEEL Industries 35825|IDEEL Industries 35-825|27111537|1987|Wood auger bit|Specialized bit for drilling large-diameter, deep holes in wood or thick man-made boards|Tools and General Machinery|27110
Special Features
Features: 17 Inches Long With 12 Inches Of Twist; Drills Through Nails, Wood, And Other Materials; Full Length Heat Treated And Tempered For Durability; Precision Designed And Cut Screw Point To Resist Breakage; Dual-Helix Construction With Twin Cutting Edges Provides Faster And Smoother Drilling Action, Even Through Nail-Embedded Timbers; Full Body, Dual Induction Heat Treatment Ensures Durability, Minimizes Warping And Delivers Long Lasting Performance; Heavy-Duty Lead Screw Designed For Quick Gripping P
Additional Information
Twist Length
12
Shank Diameter
7/16
Flute Type
Dual-Helix
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-825
sub brand
Nailbiter
GTIN
00783250358250
UPC
783250358250
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Power/Premium Ship
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
For Drilling Through Nails, Wood, And Other Materials
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.