35910 - 11-In-1 Screwdriver/Nutdriver

Ideal

  • $34.35 (Each)
  • $34.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35910
Manufacturer
Ideal
Manufacturer's Part Number
35-910
Description
11-In-1 Screwdriver/Nutdriver
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250502998 / 0783250502998 / 00783250502998
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Resources
Images
 
 
35910 - Small Image
 
35910 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
11-In-1 Screwdriver
Long Description
IDEAL, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 IN Slotted - #2 Phillips, 35-941, 3/16 IN Slotted - #1 Phillips, 35-942, #1 And #2 Square Reces, 35-943, #15 And #10 Torx, Warranty: Lifetime Guarantee
Special Features
Features: Contains: 1/4 IN Slotted # 2; Phillips, 3/16 IN Slotted # 1; Phillips #1 & #2 Square Recess; #15 And #10 Torx® And 5/16 In & 1/4 IN Nutdriver; Cushion Grip For Comfort And Performance; Includes: 35-940, 1/4 IN Slotted - #2 Phillips, 35-941, 3/16 IN Slotted - #1 Phillips, 35-942, #1 And #2 Square Reces, 35-943, #15 And #10 Torx; Warranty: Lifetime Guarantee
Description
11-IN-1 SCREWDRIVER/NUTDRIVER
Features
This tool has a cushioned grip handle for better performance and comfort. It comes with a wire connector wrench and two Accu-Loop wire-looping holes in handle. It contains 1/4 in. slotted size 2, Phillips, 3/16 in. slotted size 1, Phillips size 1 & size 2 square recess, size 15 and size 10 Star and 5/16 in. and 1/4 in. nut driver tip. It conforms to RoHS standards.
extra long description
IDEAL 35-910 11-IN-1 SCREWDRIVER
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-910
GTIN
00783250502998
UPC
783250502998
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
10-In-1
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat