359102 - Journeyman Insulated Tool Kit

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
359102
Manufacturer
Ideal
Manufacturer's Part Number
35-9102
Description
Journeyman Insulated Tool Kit
Ideal, Insulated Kit, Journeyman, Consist Of 1: (1) 30-9430 9-1/4 In Insulated Side Cutting Linesman Pliers, Consist Of 4: (1) 35-9430 10 In Insulated Tongue & Groove Pliers, Consist Of 2: (1) 35-9029 8 In Insulated Diagonal Cutting Pliers With Angled Head, Consist Of 3: (1) 35-9038 8-1/2 In Long-Nose Pliers, Consist Of 5: (1) 35-9052 9.5 In Insulated High-Leverage Cable Cutter, Includes: (1) 30-9429 9-3/4 In Insulated Multi-Crimp Tool, (1) 45-9120 Insulated Premium T-Stripper, (1) 35-9340 Insulated Electr
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/EAN/GTIN
783250732524 / 0783250732524 / 00783250732524
Weight per unit
13.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
359102 - Large Image
 
359102 - Small Image
Other Links
 
 
359102 - Other
Brochures
 
 
359102 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
JOURNEYMAN INSULATED TOOL KIT
Product Type
Insulated Kit, Ideal, Journeyman
extra long description
IDEAL 35-9102 Insulated Kit,Ideal,J
Features
Kit Includes: Insulated Linesman’s Pliers (30-9430)Insulated Multi-Crimp Tool (30-9429)7-1/2" Non-Conductive Fuse Puller (34-002)8" Insulated Offset Diagonal Cutting Plier (35-9029)8-1/2" Insulated Long-Nose Plier (35-9038)2/0 Insulated Cable Cutter (35-9052)Insulated Slotted Screwdriver, 1/4" x 4" (35-9150)Insulated Slotted Screwdriver, 1/4" x 6" (35-9151)Insulated Slotted Screwdriver, 5/16" x 7" (35-9166)Insulated Slotted Screwdriver, 3/8" x 8" I (35-9168)Insulated Phillips Screwdriver, #1 x 3-3/16" (35-
Long Description
IDEAL, Insulated Kit, Journeyman, Consist Of 1: (1) 30-9430 9-1/4 IN Insulated Side Cutting Linesman Pliers, Consist Of 4: (1) 35-9430 10 IN Insulated Tongue & Groove Pliers, Consist Of 2: (1) 35-9029 8 IN Insulated Diagonal Cutting Pliers with Angled Head, Consist Of 3: (1) 35-9038 8-1/2 IN Long-Nose Pliers, Consist Of 5: (1) 35-9052 9.5 IN Insulated High-Leverage Cable Cutter, Includes: (1) 30-9429 9-3/4 IN Insulated Multi-Crimp Tool, (1) 45-9120 Insulated Premium T-Stripper, (1) 35-9340 Insulated Electr
Special Features
Includes: (1) 30-9429 9-3/4 IN Insulated Multi-Crimp Tool, (1) 45-9120 Insulated Premium T-Stripper, (1) 35-9340 Insulated Electrician's Skinning Knife, (1) 61-063 Volt Sensor Pocket Tester, (1) 34-002 Safe-T-Grip Fuse Puller, (1) 35-9352 Tool Roll Case for 25-Piece Journeyman Insulated Kit, (1) 44-956 Circuit Breaker Lockout, Tall and Wide Toggles, (1) 44-957 Circuit Breaker Lockout, Standard Toggles, (1) 44-916 Safety Lockout Padlock, Red, 1-1/2 IN Shackle Clearance, 1/4 IN Shackle,(Card of 1), (1) 35-92
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-9102
GTIN
00783250732524
UPC
783250732524
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Journeyman
Packaging
Weight per each
13.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat