359150 - Slotted 1/4" X 4" Insulated Screwdriver

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
359150
Manufacturer
Ideal
Manufacturer's Part Number
35-9150
Description
Slotted 1/4" X 4" Insulated Screwdriver
Ideal, Screwdriver, Insulated, Tip Size: 1/4 In, Overall Length: 7 In, Tip Type: Slotted, Handle Length: 4.33 In, Handle Color: Black, Blade Material: 50BV30 Steel With Orange P.P. Sheathed (Dual)
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/EAN/GTIN
783250731213 / 0783250731213 / 00783250731213
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
359150 - Small Image
 
359150 - Large Image
Brochures
 
 
359150 - Brochure
Other Links
 
 
359150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
50Bv30 Steel with orange P.P. sheathed (dual)
Handle Color
Black
Dimensions and Weight
Overall Length
7
Descriptions
Product Type
Insul SCRWDRVR Slottd 1 4X4
Description
SLOTTED 1/4" X 4" INSULATED SCREWDRIVER
Features
IDEAL Insulated Screwdrivers are VDE certified to 1000V AC. Each one is designed to meet ASTM F1505-01, EN, DIN and IEC 60 900 test standards.Tempered blades are finished with black oxide and super hardened for maximum qualityPrecision ground tips provide secure fit for less spin-outMeets OSHA requirements for insulated tools (29 CFR 1910)
extra long description
IDEAL 35-9150 INSUL SCRWDRVR SLOTTD
Long Description
IDEAL, Screwdriver, Insulated, Tip Size: 1/4 IN, Overall Length: 7 IN, Tip Type: Slotted, Handle Length: 4.33 IN, Handle Color: Black, Blade Material: 50Bv30 Steel with orange P.P. sheathed (dual)
Additional Information
Tip Size
1/4
Handle Length
4.33
tip type
Slotted
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-9150
GTIN
00783250731213
UPC
783250731213
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
INSULATED
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat