35922 - Twist-A-Nut 6-In-1 Tapping Tool

Ideal

  • $72.01 (Each)
  • $72.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35922
Manufacturer
Ideal
Manufacturer's Part Number
35-922
Description
Twist-A-Nut 6-In-1 Tapping Tool
Ideal, Tapping Tool, Twist-A-Nut, 6-In-1, Size: 10-24, 12-24, and 1/4-20, Thread Type: Burred, Material: High-Carbon
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112806 - Threading taps
UPC/EAN/GTIN
783250583829 / 0783250583829 / 00783250583829
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.01 (Each)
Resources
Images
 
 
35922 - Small Image
 
35922 - Large Image
Brochures
 
 
35922 - Brochure
Other Links
 
 
35922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Carbon
Dimensions and Weight
Size
10-24, 12-24, And 1/4-20
Descriptions
Long Description
IDEAL, Tapping Tool, Twist-A-Nut, 6-In-1, Size: 10-24, 12-24, And 1/4-20, Thread Type: Burred, Material: High-Carbon
Special Features
Features: Forms new threads, re-forms burred threads and cleans out obstructions; Reversible, high-carbon tap with three clearly marked thread sizes on each endHandle is interchangeable with 7-in-1 Screwdriver (35-908) and Conduit Deburrer (35-083); 6-32,8-32 & 10-32 on one tapping side, 10-24,12-24 & 1/4-20 on the other
Product Type
6-In-1 Twist-A-Nut Tap Tool
Description
TWIST-A-NUT 6-IN-1 TAPPING TOOL
Features
Forms new threads, re-forms burred threads and cleans out obstructionsReversible, high-carbon tap with three clearly marked thread sizes on each endHandle is interchangeable with 7-in-1 Screwdriver (#35-908) and Conduit Deburrer (#35-083)Includes: 6-32, 8-32 & 10-32 on one tapping side and 10-24, 12-24 & 1/4-20 on other sideTwist-a-Nut Triple-tapping tool includes 10-32, 8-32, 6-32 taps on one tapping side and 10-24, 12-24 and 1/4-20 on the other. It creates a new burred thread and reforms, clean the obstr
extra long description
IDEAL 35-922 6-IN-1 TWIST-A-NUT TAP
Additional Information
Thread Type
Burred
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-922
GTIN
00783250583829
UPC
783250583829
Taxonomies, Classifications, and Categories
Type
6-In-1
Category Description
HAND TOOLS
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat