35975 - Tuff-Tote Ultimate Carrier, Prem Leather W/Strap

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35975
Manufacturer
Ideal
Manufacturer's Part Number
35-975
Description
Tuff-Tote Ultimate Carrier, Prem Leather W/Strap
Tuff-Tote Ultimate Tool Carrier, Number Of Pockets: 21, Bag Type: Tool Carrier, Premium Leather, Includes: Removable Shoulder Strap, Dimensions: 8 X 8 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/EAN/GTIN
783250359752 / 0783250359752 / 00783250359752
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35975 - Small Image
 
35975 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Premium Leather
Descriptions
Product Type
Prem Tuff-Tote Ultimate TL CRR
Description
TUFF-TOTE ULTIMATE CARRIER, PREM LEATHER W/STRAP
Long Description
Tuff-Tote Ultimate Tool Carrier, Number Of Pockets: 21, Bag Type: Tool Carrier, Premium Leather, Includes: Removable Shoulder Strap, Dimensions: 8 X 8 IN
Special Features
Lifetime warranty; Eight inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops exclusive leather wrapped grab handle for carrying comfort; Removable shoulder strap helps relieve lower back strain; Unique stand-alone design keeps tools standing upright for easy identification and access; Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durabili
Features
The Tuff-Tote Ultimate Tool Carriers feature 2 divided compartments with 6 screwdriver loops, 1 large center compartment, 4 outside pockets and 8 outside tool loops. They have premium leather construction for durability, and are equipped with exclusive leather-wrapped grab handles for carrying comfort, in addition to removable shoulder straps to help relieve lower back strain. They offer rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability, and have an oil an
extra long description
IDEAL 35-975 PREM TUFF-TOTE ULTIMAT
Additional Information
Number of Pockets
21
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-975
GTIN
00783250359752
UPC
783250359752
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Ultimate Tool Carrier
Packaging
Weight per each
4.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat