35975BLK - Tuff-Tote Ultimate, Prem Black Leather W/Strap

Ideal

  • $677.16 (Each)
  • $677.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35975BLK
Manufacturer
Ideal
Manufacturer's Part Number
35-975BLK
Description
Tuff-Tote Ultimate, Prem Black Leather W/Strap
Ideal 35-975BLK Tool Carrier, Ideal,
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/EAN/GTIN
783250517640 / 0783250517640 / 00783250517640
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$677.16 (Each)
Resources
Images
 
 
35975BLK - Small Image
 
35975BLK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Premium Leather
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Tool Carrier, Ideal, Tuff-Tote, Ultimate, 4 Outside Pockets, BLK,
Description
TUFF-TOTE ULTIMATE, PREM BLACK LEATHER W/STRAP
Features
The Tuff-Tote Ultimate Tool Carriers feature 2 divided compartments with 6 screwdriver loops, 1 large center compartment, 4 outside pockets and 8 outside tool loops. They have premium leather construction for durability, and are equipped with exclusive leather-wrapped grab handles for carrying comfort, in addition to removable shoulder straps to help relieve lower back strain. They offer rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability, and have an oil an
Long Description
IDEAL 35-975BLK Tool Carrier,Ideal,
Special Features
Lifetime warranty; Eight inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops exclusive leather wrapped grab handle for carrying comfort; Removable shoulder strap helps relieve lower back strain; Unique stand-alone design keeps tools standing upright for easy identification and access; Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durabili
Additional Information
Number of Pockets
21
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-975BLK
GTIN
00783250517640
UPC
783250517640
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Ultimate Tool Carrier
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat