35988 - Ratch-A-Nut 9-In-1 Screwdriver

Ideal

  • $29.40 (Each)
  • $29.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35988
Manufacturer
Ideal
Manufacturer's Part Number
35-988
Description
Ratch-A-Nut 9-In-1 Screwdriver
Ratch-A-Nut 9-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: 1/4 In and 3/16 In Slotted, #1 and #2 Phillips, 1/4 In, 5/16 In, 7/16 In Nutdrivers, Ratcheting Screwdriver End, Ratcheting Wire Connector Wrench
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250605224 / 0783250605224 / 00783250605224
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.40 (Each)
Resources
Images
 
 
35988 - Small Image
 
35988 - Large Image
Brochures
 
 
35988 - Brochure
Other Links
 
 
35988 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium
Handle Material
SANTOPRENE
Descriptions
Product Type
Screwdriver, Ideal, Ratch-A-Nut
Long Description
Ratch-a-Nut 9-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: 1/4 IN And 3/16 IN Slotted, #1 And #2 Phillips, 1/4 IN, 5/16 IN, 7/16 IN Nutdrivers, Ratcheting Screwdriver End, Ratcheting Wire Connector Wrench
Special Features
Ratcheting wire connector wrench prevents finger fatigue and gets in tight spots; Premium screwdriver ratchet mechanism can handle high torque without failure; Ergonomic, slip resistant comfort-grip; Textured Santoprene grip provides excellent torque and resists perspiration, water, oil and chemicals; Accepts Twist-a-Nut replacement bits; Pro-quality, 28 tooth double action, twin-tooth ratchet; 225 LB of torque (stronger than human wrist can torque)
Description
RATCH-A-NUT 9-IN-1 SCREWDRIVER
Features
Patented Wire Connector Wrench accepts a wide variety of connectors and reduces finger fatiguePro-quality, 28 tooth, all metal ratchet can handle 225 lbs. of torque without failureErgonomic, slip-free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicalsAccepts Twist-a-Nut replacement bitsBits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. NutdriverRatch-a-Nut 9-in-1 Screwdriver includes
extra long description
IDEAL 35-988 Screwdriver,Ideal,Ratc
Additional Information
Handle Type
Textured, Ergonomic, Slip Resistant Comfort-Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-988
GTIN
00783250605224
UPC
783250605224
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
9-In-1 Screwdriver
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat