36058 - Recip. Blade, Metal Cut, 6X3/4 X .035, 24 Tpi 5/PK

Ideal

  • $9.03 (Each)
  • $9.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36058
Manufacturer
Ideal
Manufacturer's Part Number
36-058
Description
Recip. Blade, Metal Cut, 6X3/4 X .035, 24 Tpi 5/PK
Ideal, Blade, Reciprocating, Width: 3/4 In, Thickness: 035 In, Length: 6 In, Teeth Per Inch: 24 Tpi, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/EAN/GTIN
783250509935 / 0783250509935 / 00783250509935
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$9.03 (Each)
Resources
Images
 
 
36058 - Small Image
 
36058 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Thickness
035
Width
3/4
Length
6
Descriptions
Long Description
IDEAL, Blade, Reciprocating, Width: 3/4 IN, Thickness: 035 IN, Length: 6 IN, Teeth Per Inch: 24 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight
Special Features
Features: Bi-Metal Blades Last Up To 10 Times Longer Than Carbon Steel Blades; Flexible Spring-Back Provides Long Blade Life; Super-Hard, High-Speed Steel Teeth For A Sharp, Long-Lasting Cutting Edge; Shatterproof For Tough Applications; Fit All Reciprocating Saws Using 1/2 IN Universal Shank; Blade Back: Straight
Product Type
6X3 4X.035 24TPI Met.CT.Rec.BL
Features
Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank
Description
RECIP. BLADE, METAL CUT, 6X3/4 X .035, 24 TPI 5/PK
extra long description
IDEAL 36-058 6X3 4X.035 24TPI MET.C
Additional Information
Teeth per Inch
24
Teeth Type
High-Speed Steel
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-058
GTIN
00783250509935
UPC
783250509935
Taxonomies, Classifications, and Categories
Type
Reciprocating
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting, All Metal Less Than 1/8 IN Thick Tubing Conduit, Trim
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat