36243 - Electronic Screwdriver, Cabinet Tip, 1/8" X 6"

Ideal

  • $21.21 (Each)
  • $21.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36243
Manufacturer
Ideal
Manufacturer's Part Number
36-243
Description
Electronic Screwdriver, Cabinet Tip, 1/8" X 6"
Ideal, Screwdriver, Slim Electronics, Tip Size: 1/8 In, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/EAN/GTIN
783250362431 / 0783250362431 / 00783250362431
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.21 (Each)
Resources
Images
 
 
36243 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel Shank
Descriptions
Product Type
Cab Tip, 1 8 In X 6 In
Features
Designed for maximum handling comfort when working in tight areasTough, chrome vanadium steel shankPhosphate tip for long-wear lifeColor-coded cap for easy identificationSlim electronics screwdrivers are designed for precision applications. Spinner top allows user to quickly loosed or tighten a screw while maintaining control. Designed for maximum handling comfort when working in tight areas.
Description
ELECTRONIC SCREWDRIVER, CABINET TIP, 1/8" X 6"
extra long description
IDEAL 36-243 CAB TIP, 1 8 IN X 6 IN
Long Description
IDEAL, Screwdriver, Slim Electronics, Tip Size: 1/8 IN, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank
Special Features
Features: Designed For Maximum Handling Comfort When Working In Tight Areas; Tough, Chrome Vanadium Steel Shank; Phosphate Tip For Longer Wear Life; Rotating Cap For Optimum Control For Precise Centering; Color-Coded Cap For Easy Identification; Lifetime Guarantee
Additional Information
Tip Size
1/8
tip type
Cabinet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-243
GTIN
00783250362431
UPC
783250362431
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slim Electronics
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat