36248 - Electronic Screwdrivers, 7PC Set

Ideal

  • $106.18 (Each)
  • $106.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36248
Manufacturer
Ideal
Manufacturer's Part Number
36-248
Description
Electronic Screwdrivers, 7PC Set
Electronic Screwdriver, Vapor-Blasted, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/EAN/GTIN
783250362486 / 0783250362486 / 00783250362486
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.18 (Each)
Resources
Images
 
 
36248 - Small Image
 
36248 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Vapor-Blasted
Descriptions
Features
Designed for maximum handling comfort when working in tight areasTough, chrome vanadium steel shankPhosphate tip for long-wear lifeColor-coded cap for easy identificationSlim electronics screwdrivers are designed for precision applications. Spinner top allows user to quickly loosed or tighten a screw while maintaining control. Designed for maximum handling comfort when working in tight areas.
Product Type
Electronic
Short Description
Electronic Screwdriver, Vapor-Blasted Finish
Special Features
Features:Designed For Maximum Handling Comfort;Shanks Are Polished Chrome Vanadium Steel;Ball-Ended Handles With Guiding Point;Vapor-Blasted Tips Prevent Plate Chipping;Contains One Each Of 36-240 Through 36-246;Lifetime Warranty;Includes:One Each
Long Description
Electronic Screwdriver, Vapor-Blasted, 0.45 lb
extra long description
IDEAL 36-248 7 PC SET ELCTRONIC SCR
Description
ELECTRONIC SCREWDRIVERS, 7PC SET
Additional Information
includes
One Each of 36-240 to 36-240
Standards Met
RoHS Complaint
Number of Pieces
7-Piece
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-248
GTIN
00783250362486
UPC
783250362486
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ELECTRONIC
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat