36303 - Tko Carbide-Tipped Hole Cutter, 1-1/8"

Ideal

  • $47.33 (Each)
  • $47.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36303
Manufacturer
Ideal
Manufacturer's Part Number
36-303
Description
Tko Carbide-Tipped Hole Cutter, 1-1/8"
Tko Carbide Tipped Hole Cutter, 1-1/8 In Hole, For 3/4 In Conduit Pipe
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250670581 / 0783250670581 / 00783250670581
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.33 (Each)
Resources
Images
 
 
36303 - Small Image
 
36303 - Large Image
Brochures
 
 
36303 - Brochure
Other Links
 
 
36303 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1 8" Carbide Hole Cutter
Description
TKO CARBIDE-TIPPED HOLE CUTTER, 1-1/8"
Long Description
TKO Carbide Tipped Hole Cutter, 1-1/8 IN Hole, For 3/4 IN Conduit Pipe
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
extra long description
IDEAL 36-303 1-1 8" CARBIDE HOLE CU
Additional Information
Hole Size
1-1/8
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-303
GTIN
00783250670581
UPC
783250670581
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Carbide Tipped Hole Cutter
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For 3/4 IN Conduit Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat