36305 - Tko Carbide-Tipped Hole Cutter, 1-3/8"

Ideal

  • $65.99 (Each)
  • $65.99 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
36305
Manufacturer
Ideal
Manufacturer's Part Number
36-305
Description
Tko Carbide-Tipped Hole Cutter, 1-3/8"
Tko Carbide Tipped Hole Cutter, 1-3/8 In Hole, For 1 In Conduit Pipe
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250670604 / 0783250670604 / 00783250670604
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
36305 - Small Image
 
36305 - Large Image
Brochures
 
 
36305 - Brochure
Other Links
 
 
36305 - Other
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
TKO CARBIDE-TIPPED HOLE CUTTER, 1-3/8"
Extra Long Description
IDEAL 36-305 1-3 8" CARBIDE HOLE CU
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
Long Description
TKO Carbide Tipped Hole Cutter, 1-3/8 IN Hole, For 1 IN Conduit Pipe
Product Type
1-3 8" Carbide Hole Cutter
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Additional Information
Hole Size
1-3/8
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-305
GTIN
00783250670604
UPC
783250670604
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Carbide Tipped Hole Cutter
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
For 1 IN Conduit Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 36305.
Jump To:

Similar Items

Similar items are close alternatives to 36305, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat