36306 - Tko Carbide-Tipped Hole Cutter, 1-7/16"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36306
Manufacturer
Ideal
Manufacturer's Part Number
36-306
Description
Tko Carbide-Tipped Hole Cutter, 1-7/16"
Tko Carbide Tipped Hole Cutter, 1-7/16 In Hole
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250670611 / 0783250670611 / 00783250670611
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
36306 - Small Image
 
36306 - Large Image
Brochures
 
 
36306 - Brochure
Other Links
 
 
36306 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Long Description
TKO Carbide Tipped Hole Cutter, 1-7/16 IN Hole
Description
TKO CARBIDE-TIPPED HOLE CUTTER, 1-7/16"
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
extra long description
IDEAL 36-306 1-7 16" CARBIDE HOLE C
Product Type
1-7 16" Carbide Hole Cutter
Additional Information
Hole Size
1-7/16
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-306
GTIN
00783250670611
UPC
783250670611
Taxonomies, Classifications, and Categories
Type
Carbide Tipped Hole Cutter
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat