36312 - Smoothstart Replacement Pilot Drill

Ideal

  • $6.65 (Each)
  • $6.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36312
Manufacturer
Ideal
Manufacturer's Part Number
36-312
Description
Smoothstart Replacement Pilot Drill
Smoothstart Replacement Pilot Bit, High Speed Steel
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/EAN/GTIN
783250670673 / 0783250670673 / 00783250670673
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Resources
Images
 
 
36312 - Small Image
 
36312 - Large Image
Brochures
 
 
36312 - Brochure
Other Links
 
 
36312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Product Type
Replacement HSS-Spare Drillbit
Description
SMOOTHSTART REPLACEMENT PILOT DRILL
Long Description
SmoothStart Replacement Pilot Bit, High Speed Steel
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Features
Replacement Pilot Drill for TKO Carbide-Tipped Hole CuttersGuides cutter to surface providing smoother holes and reduced cutter damage
extra long description
IDEAL 36-312 REPLACEMENT HSS-SPARE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-312
GTIN
00783250670673
UPC
783250670673
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Pilot Bit
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat