36432 - Power-Spade Spade Bit Kit W/Pouch, 4-Piece

Ideal

  • $26.10 (Each)
  • $26.10 (Each)
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
36432
Manufacturer
Ideal
Manufacturer's Part Number
36-432
Description
Power-Spade Spade Bit Kit W/Pouch, 4-Piece
Spade Bit Kit, 5/8 In;3/4 In;7/8 In;1 In Bit Size, 1/4 In Shank Diameter, 4 Pieces, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250718115 / 0783250718115 / 00783250718115
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.10 (Each)
Resources
Other Links
 
 
36432 - Other
Brochures
 
 
36432 - Brochure
Images
 
 
36432 - Small Image
 
36432 - Large Image
 
36432 - Large Image
Attachments
 
 
36432 - Specification Sheet
Specifications Sheets
 
 
36432 - Specification Sheet
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
Spade Bit Kit
Long Description
Spade Bit Kit, 5/8 in;3/4 in;7/8 in;1 in Bit Size, 1/4 in Shank Diameter, 4 Pieces, 0.7 lb
Short Description
Spade Bit Kit, 5/8;3/4;7/8;1 in, 1/4 in Shank
Description
POWER-SPADE SPADE BIT KIT W/POUCH, 4-PIECE
Features
Kit Includes: 5/8 in. 36-415, 3/4 in. 36-417, 7/8 in. 36-419, 1 in. 36-421 Spade Bits and pouchThe Power-Spade Spade Bit offers industry-leading performance over any other style of spade bit on the market. Designed to meet the requirements of professional electricians, the Power-Spade is a giant leap forward in terms of speed, hole quality and ease of use. The patented full cone threaded tip increases drilling speed and reduces vibration while requiring less force to pull the bit through the material.
Special Features
The most innovative and fastest spade bit ever; Full cone threaded tip for fast and effortless drilling; Contoured paddle provides fast chip removal; Unique spur and reamer design also cuts cleaner entry and exit holes with significantly reduced breakout splintering; Require up to 50 PCT less force to achieve even faster cuts than other leading competitors' spade bits; All bits are 6 IN long and feature a 1/4 IN quick-change hex shank; Max operating speed: 1500 RPM
Additional Information
Bit Size
5/8 in;3/4 in;7/8 in;1 in
Number of Pieces
4
Standards Met
RoHS Compliant
package quantity
1 ct
Shank Diameter
1/4 in
Shank Type
Quick Change Hex
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-432
sub brand
Power-Spade
GTIN
00783250718115
UPC
783250718115
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Spade Bit Kit
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat