42101 - Non-Det Ug"Caution Buried Electric Line" Red 3"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42101
Manufacturer
Ideal
Manufacturer's Part Number
42-101
Description
Non-Det Ug"Caution Buried Electric Line" Red 3"
Non-Detectable Underground Tape, Ldpe (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 FT Length, 3 In Width, 4 Mil Thickness, 4.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/EAN/GTIN
783250421015 / 0783250421015 / 00783250421015
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
42101 - Small Image
 
42101 - Large Image
 
42101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LDPE (Low-Density Polyethylene)
Material, Color, and Finish
Background Color
Red
Legend Color
Black
Color
Red
Dimensions and Weight
Length
1000 ft
Width
3 in
Thickness
4 mil
Descriptions
Product Type
Non-Detectable Underground Tape
Long Description
Non-Detectable UnderGround Tape, LDPE (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 ft Length, 3 in Width, 4 mil Thickness, 4.55 lb/EA
Short Description
Non-Detectable Underground Tape, Black, 1000 ft L
Special Features
Formulated to Resist Degradation from Acid and Alkali Found in Soils;Lead-Free Pigments and Organic Lead-Free Ink;For Protection, Location and Identification of Underground Utility Installations;For Protection;Location and Identification of Underground Utility Installations
extra long description
IDEAL 42-101 Tape,Ideal,Non-Detecta
Description
NON-DET UG"CAUTION BURIED ELECTRIC LINE" RED 3"
Features
The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in.
Additional Information
Text/Graphic
Text
Standards Met
ASTM D882
Made in USA
yes
Tensile Strength
2750 psi
Elongation at Break
500 %
language
English
package quantity
1 ct
Roll Length
1000
Legend
Caution Buried Electric Line Below
Manufacturer Information
Manufacturers Part Number
42-101
sub brand
Ideal
Brand
Ideal
GTIN
00783250421015
UPC
783250421015
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Non-Detectable Underground Tape
Packaging
Weight
4.55 lb/EA
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
For Protection, Location And Identification Of Underground Utility Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat