44103 - Wire Marker Booklet, Asst 1-48, 10 Each

Ideal

  • $23.01 (Each)
  • $23.01 (Each)

  • $115.05 (Per 5)

  • $230.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44103
Manufacturer
Ideal
Manufacturer's Part Number
44-103
Description
Wire Marker Booklet, Asst 1-48, 10 Each
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 1-45 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 In Length, 1/4 In Width, 0.14 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
783250441037 / 0783250441037 / 00783250441037
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.01 (Each)
Carton
$115.05 (Per 5)
Standard Packaging
$230.10 (Per 10)
Resources
Images
 
 
44103 - Small Image
 
44103 - Large Image
 
44103 - Large Image
Features
Material
Plastic-Impregnated Cloth
Material, Color, and Finish
Legend Color
Non-Smear Black
Dimensions and Weight
Length
1-1/2 in
Width
1/4 in
Size
1/4 X 1-1/2 IN Marker
Descriptions
Product Type
Wire Marker Booklet
Long Description
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 1-45 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 in Length, 1/4 in Width, 0.14 lb/EA
Short Description
1-45 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L
Special Features
Convenient Pocket-Size Booklets;Plastic-Impregnated Cloth Construction for Long-Lasting Durability;Resists Abrasion, Moisture, Dirt and Oil;Perforated 1-1/2 in Markers can be Separated into Half-Length Sizes;Self-Sticking on Wire and Cable;For Above Ground;Below Ground
Description
WIRE MARKER BOOKLET, ASST 1-48, 10 EACH
Features
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
extra long description
IDEAL 44-103 WIRE MARK BOOKS,LEG.AS
Additional Information
Text/Graphic
Text
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
10 EA
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+180 °F
Legend
1-45
Number of Pages
10/Booklet
Manufacturer Information
Manufacturers Part Number
44-103
sub brand
Ideal
Brand
Ideal
GTIN
00783250441037
UPC
783250441037
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
5
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40 To 180
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.