44148 - Wire Marker Booklet, Solid A-Z, 45 Each

Ideal

  • $26.75 (Each)
  • $26.75 (Each)

  • $133.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44148
Manufacturer
Ideal
Manufacturer's Part Number
44-148
Description
Wire Marker Booklet, Solid A-Z, 45 Each
Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 to 180 Deg F, Markers Per Page: A-Z (45 Each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 1170 Total Markers
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
783250650798 / 0783250650798 / 00783250650798
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.75 (Each)
Carton
$133.75 (Per 5)
Resources
Images
 
 
44148 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic-Impregnated Cloth
Material, Color, and Finish
Legend Color
Non-Smear Black
Dimensions and Weight
Size
1/4 X 1-1/2 IN Marker
Descriptions
Product Type
Wire Marker Booklet, Ideal, SZ: 1/4 X 1-1/2 In MRKR, Plastic-Im
extra long description
IDEAL 44-148 Wire Marker Booklet,Id
Description
WIRE MARKER BOOKLET, SOLID A-Z, 45 EACH
Features
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
Long Description
IDEAL, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 To 180 DEG F, Markers Per Page: A-Z (45 each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 OZ/IN Width Ultimate, Includes: 1170 Total Markers
Special Features
Features: Convenient Pocket-Size Booklets; Plastic-Impregnated Cloth Construction For Long-Lasting Durability; Resists Abrasion, Moisture, Dirt And Oil; Perforated 1-1/2 IN Markers Can Be Separated Into Half-Length Sizes; Self-Sticking On Wire And Cable; Non-Smear Black Legend Ensures High Visibility; 26 Pages Per Booklet, 45 Markers Per Page; Adhesion: 45 OZ/IN Width Ultimate; Includes: 1170 Total Markers
Additional Information
Number of Pages
26/Booklet
Legend
A-Z
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-148
GTIN
00783250650798
UPC
783250650798
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
Temperature Rating
-40 To 180
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat