44151 - Write-On Marker Booklet, 1" X 2-1/2"

Ideal

  • $22.51 (Each)
  • $22.51 (Each)

  • $112.55 (Per 5)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44151
Manufacturer
Ideal
Manufacturer's Part Number
44151
Description
Write-On Marker Booklet, 1" X 2-1/2"
Write-On Marker Booklet, Plastic-Impregnated Cloth Material, Blank Legend Color, Text, 2-1/2 In Length, 1 In Width, 0.10 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
783250441518 / 0783250441518 / 00783250441518
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.51 (Each)
Standard Packaging
$112.55 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
44151 - Small Image
 
44151 - Large Image
 
44151 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic-Impregnated Cloth
Material, Color, and Finish
Legend Color
Blank
Dimensions and Weight
Length
2-1/2 in
Width
1 in
Size
1 X 2-1/2 IN Marker
Descriptions
Product Type
Write-On Marker Booklet
Long Description
Write-On Marker Booklet, Plastic-Impregnated Cloth Material, Blank Legend Color, Text, 2-1/2 in Length, 1 in Width, 0.10 lb/EA
Short Description
Write-On Marker Booklet, Blank, 2-1/2 in L
Special Features
Self-Sticking on Wire and Cable;Non-Smear Black Legend Ensures High Visibility
extra long description
IDEAL 44-151 Write-On Marker Bookle
Description
WRITE-ON MARKER BOOKLET, 1" X 2-1/2"
Features
Use for developing personal identification systemsSurface accepts pen, pencil or rubber stampAdhesion: 25 oz./in. ultimate width
Additional Information
Legend
Blank
Text/Graphic
Text
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
5 CT
Number of Pages
10/Booklet
Manufacturer Information
Manufacturers Part Number
44151
sub brand
Ideal
Brand
Ideal
GTIN
00783250441518
UPC
783250441518
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On
Packaging
Weight
0.10 lb/EA
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Developing Personal Identification Systems
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available
El Dorado
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat