44152 - Write-On Wire Marker Booklet, 1" X 5"

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44152
Manufacturer
Ideal
Manufacturer's Part Number
44-152
Description
Write-On Wire Marker Booklet, 1" X 5"
Ideal, Write-On Marker Booklet, Write-On, Size: 1 X 5 In Marker, Material: Plastic-Impregnated Cloth, Legend: Blank, Markers Per Page: 3, Number Of Pages: 10/Booklet, Legend Color: Blank, Adhesion: 25 Oz/In Width Ultimate, Write-On Area: 1 X 1
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
783250441525 / 0783250441525 / 00783250441525
Weight per unit
0.1172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44152 - Small Image
 
44152 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic-Impregnated Cloth
Material, Color, and Finish
Legend Color
Blank
Dimensions and Weight
Size
1 X 5 IN Marker
Descriptions
Product Type
Write-On Marker Booklet, Ideal, SZ: 1.000 X 5.000 In MRKR, 3 Ma
Description
WRITE-ON WIRE MARKER BOOKLET, 1" X 5"
Features
Use for developing personal identification systemsSurface accepts pen, pencil or rubber stampAdhesion: 25 oz./in. ultimate width
extra long description
IDEAL 44-152 Write-On Marker Bookle
Long Description
IDEAL, Write-On Marker Booklet, Write-On, Size: 1 X 5 IN Marker, Material: Plastic-Impregnated Cloth, Legend: Blank, Markers Per Page: 3, Number Of Pages: 10/Booklet, Legend Color: Blank, Adhesion: 25 OZ/IN Width Ultimate, Write-on Area: 1 X 1
Special Features
Features: Use For Developing Personal Identification Systems; Surface Accepts Pen, Pencil Or Rubber Stamp; Clear Vinyl Overlay Wraps Around Cable And Marker To Protect Against Abrasion, Moisture, Dirt And Oil; Convenient Pocket Size; Adhesion: 25 OZ/IN Width Ultimate; Write-on Area: 1 X 1
Additional Information
Number of Pages
10/Booklet
Legend
Blank
Manufacturer Information
Manufacturers Part Number
44-152
Brand
Ideal
GTIN
00783250441525
UPC
783250441525
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On
Packaging
Weight per each
0.1172
Carton
5
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat