44296 - Voltage & Conduit Marker, "120/280", Med, 4/Card

Ideal

  • $5.06 (Each)
  • $5.06 (Each)

  • $126.50 (Per 25)

  • $505.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44296
Manufacturer
Ideal
Manufacturer's Part Number
44-296
Description
Voltage & Conduit Marker, "120/280", Med, 4/Card
Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250442966 / 0783250442966 / 00783250442966
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$126.50 (Per 25)
Resources
Images
 
 
44296 - Small Image
 
44296 - Large Image
Features
Material
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
1-1/8
Length
4.5
Descriptions
Description
VOLTAGE & CONDUIT MARKER, "120/280", MED, 4/CARD
Long Description
IDEAL, Marker Card, Voltage And Conduit, Medium, Size: 1-1/8 IN Width, Length: 4-1/2 IN, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 DEG F, Text Size: 3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Adhesion: 45 OZ/IN Width Ultimate;Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes;High-Adhesion Properties With Easy Removability;Non-Conductive For User Safety;Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility;Resist Abrasion, Moisture, Dirt And Oil;Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate;Temperature Range: -40 to 180 DEG F;Text Size: 3/4 IN;Vinyl-Impregnated Cloth Construction Provides
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Product Type
Voltage & Conduit Marker, "120/280", Med, 4/Card
extra long description
IDEAL 44-296 WIRE MRKR,120 208V,TYP
Additional Information
Legend
120/208V
Number of Markers
20
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-296
GTIN
00783250442966
UPC
783250442966
Taxonomies, Classifications, and Categories
Type
Voltage And Conduit, Medium
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.02
Carton
25
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.