44753 - Write-On Marker Card, 5/8" X 1-1/2", 14 Per Card

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44753
Manufacturer
Ideal
Manufacturer's Part Number
44-753
Description
Write-On Marker Card, 5/8" X 1-1/2", 14 Per Card
Ideal, Write-On Marker Card, Write-On, Size: 5/8 In Width, Length: 1-1/2 In, Material: Polyester Film Over Laminate/Cloth, Legend: Blank, Legend Color: Blank, Markers Per Page: 14
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250447534 / 0783250447534 / 00783250447534
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44753 - Small Image
 
44753 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester film over laminate/cloth
Material, Color, and Finish
Legend Color
Blank
Dimensions and Weight
Length
1.5
Width
5/8
Descriptions
Features
Use for developing personal identification systemsCloth write-on surfaceAccepts most writing instruments
Product Type
Write-On Marker Card, Ideal, SZ: 5/8 In W, 1-1/2 In Len, 14 Mark
extra long description
IDEAL 44-753 Write-On Marker Card,I
Description
WRITE-ON MARKER CARD, 5/8" X 1-1/2", 14 PER CARD
Long Description
IDEAL, Write-On Marker Card, Write-On, Size: 5/8 IN Width, Length: 1-1/2 IN, Material: Polyester film over laminate/cloth, Legend: Blank, Legend Color: Blank, Markers Per Page: 14
Special Features
Accepts Most Writing Instruments;Cloth Write-On Surface;Features: Use For Developing Personal Identification Systems
Additional Information
Legend
Blank
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-753
GTIN
00783250447534
UPC
783250447534
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On
Packaging
Weight per each
0.094
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat