44783 - Universal Multi-Pole Lockout, 1/Card

Ideal

  • $20.89 (Each)
  • $20.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44783
Manufacturer
Ideal
Manufacturer's Part Number
44-783
Description
Universal Multi-Pole Lockout, 1/Card
Ideal, Breaker Lockout, Universal, Number Of Poles: Multi
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250447831 / 0783250447831 / 00783250447831
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.89 (Each)
Resources
Images
 
 
44783 - Small Image
 
44783 - Large Image
Brochures
 
 
44783 - Brochure
Other Links
 
 
44783 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Multi
Descriptions
Product Type
Breaker Lockout, Ideal, Univ, Multi Poles
Description
UNIVERSAL MULTI-POLE LOCKOUT, 1/CARD
Features
The Multi-Pole Breaker Lockout is suitable for use with many major multi-pole breakers having tie-bar type switches. It is easy to install using thumbscrew that secures and locks tie-bar in place without the need of self-locking cable ties. It measures 9.070-in. x 3.500-in. x 3.500-in.
Long Description
IDEAL, Breaker Lockout, Universal, Number Of Poles: Multi
Special Features
Features: Works With Most Major Multi-Pole Breakers With Tie Bar Type Switches; Easy To Install - Thumbscrew Secures And Locks Tie Bar In Place; No Self-Locking Cable Tie Required; Fits GE, ITE, Sylvania, Challenger, Bryant, Westinghouse, Square D (2/3 pole) And General Switch Co. Multi-Pole Breakers With Tie-Bar Switch
extra long description
IDEAL 44-783 Breaker Lockout,Ideal,
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-783
GTIN
00783250447831
UPC
783250447831
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
UNIVERSAL
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat