44785 - Cleat For 277V, General Use, 3/Card

Ideal

  • $11.38 (Each)
  • $11.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44785
Manufacturer
Ideal
Manufacturer's Part Number
44-785
Description
Cleat For 277V, General Use, 3/Card
Ideal 44-785 Cleat, For 277 V Single-Pole Breaker Lockout
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250447855 / 0783250447855 / 00783250447855
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.38 (Each)
Resources
Images
 
 
44785 - Small Image
 
44785 - Large Image
Brochures
 
 
44785 - Brochure
Other Links
 
 
44785 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cleat 2 For 277V-Gen Use
Description
CLEAT FOR 277V, GENERAL USE, 3/CARD
extra long description
IDEAL 44-785 CLEAT 2 FOR 277V-GEN U
Long Description
Ideal 44-785 Cleat, For 277 V Single-Pole Breaker Lockout
Special Features
Features: Unique Lockout System For Oversized 480/600V Circuit Breakers; System Can Be Permanently Installed Into An Electrical Panel Putting All Lockout Items At The Point Of Need; Easy Installation Of Adhesive Mounting Rails No Tools Required; Pegs In Mounting Rails Mate With Holes In Locking Arms For Security Of Arm When Lock Is In Place; Red Arms Lock Off, Green Arms Lock On; Voltage Rating: 480/600 V
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-785
GTIN
00783250447855
UPC
783250447855
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cleat
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
For 277 V Single-Pole Breaker Lockout
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat