44786 - Cleat For 480V/600V, General Use, 2/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44786
Manufacturer
Ideal
Manufacturer's Part Number
44-786
Description
Cleat For 480V/600V, General Use, 2/Card
Ideal, Breaker Lockout Cleat, Number Of Poles: Single-Throw/Multi, Voltage Rating: 480/600 V
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250447862 / 0783250447862 / 00783250447862
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44786 - Small Image
 
44786 - Large Image
Brochures
 
 
44786 - Brochure
Other Links
 
 
44786 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-Throw/Multi
Descriptions
Description
CLEAT FOR 480V/600V, GENERAL USE, 2/CARD
extra long description
IDEAL 44-786 Breaker Lockout Cleat,
Product Type
Breaker Lockout Cleat, Ideal, Single-Throw/Multi Poles, 480/600
Long Description
IDEAL, Breaker Lockout Cleat, Number Of Poles: Single-Throw/Multi, Voltage Rating: 480/600 V
Special Features
Features: Used With Breaker Lockout 44-807; Securely Locks Out Long Sliding Switch Throws With Large Angular Rotation Commonly Found On Some Westinghouse, ITE, Square D, And Federal Pacific Breakers; Voltage Rating: 480/600 V
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-786
GTIN
00783250447862
UPC
783250447862
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS
Application
For 44-807 Breaker Lockout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat