44807 - Single/Multi-Pole Lockout, 480/600V, 1/Card

Ideal

  • $22.88 (Each)
  • $22.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44807
Manufacturer
Ideal
Manufacturer's Part Number
44-807
Description
Single/Multi-Pole Lockout, 480/600V, 1/Card
Ideal, Breaker Lockout, Single/Mutli Pole, Number Of Poles: Single/Multi, Voltage Rating: 480/600 V
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250448074 / 0783250448074 / 00783250448074
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Resources
Images
 
 
44807 - Small Image
 
44807 - Large Image
Brochures
 
 
44807 - Brochure
Other Links
 
 
44807 - Other
Features
Poles
Single/Multi
Descriptions
Product Type
Breaker Lockout, Ideal, Single/Multi Poles, 480/600 V, PKG: 1/Ca
Features
Single/Multi-Pole Breaker Lockouts from IDEAL feature a new blade design that provides tighter grip with less torque on thumbscrew. Uses thumbscrew to clamp lockout securely on to switch tongue, then pull cover over thumbscrew and lock in place to prevent clamp from being loosened. Can be snap-on mounted. Meets RoHS standards.
Description
SINGLE/MULTI-POLE LOCKOUT, 480/600V, 1/CARD
extra long description
IDEAL 44-807 Breaker Lockout,Ideal,
Long Description
IDEAL, Breaker Lockout, Single/Mutli Pole, Number Of Poles: Single/Multi, Voltage Rating: 480/600 V
Special Features
Features: 480/600V Lockout Device Designed Primarily For Square D Single-Throw/Multi-Pole Circuit Breaker Switches; Voltage Rating: 480/600 V
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-807
GTIN
00783250448074
UPC
783250448074
Taxonomies, Classifications, and Categories
Type
Single/Mutli Pole
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
For Square D Single-Throw/Multi-Pole Circuit Breaker Switches
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 44807.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 44807.

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 1...
  • Our Part #: 44970
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-970
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($237.46) ·
44970 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.46

Each

QTY:
Each
Add
Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces...
  • Our Part #: 44971
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-971
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.40) ·
44971 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$369.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 44807, though they may not be 100% alike.

Breaker Lockout,Ideal,Single/Multi-Pole Poles,480/600 V
  • MFR Part #: 44-1807
  • GTIN: 00783250359615
  • Manufacturer: Ideal

* All prices subject to change.