44849 - Lo Tag, STD, "Do Not Operate", Striped, 25/Box

Ideal

  • $2.92 (Each)
  • $2.92 (Each)

  • $72.98 (Per 25)

  • $291.94 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44849
Manufacturer
Ideal
Manufacturer's Part Number
44-849
Description
Lo Tag, STD, "Do Not Operate", Striped, 25/Box
Ideal 44-849 Lockout Tag, Ideal, Heav
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250575824 / 0783250575824 / 00783250575824
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Carton
$72.98 (Per 25)
Resources
Images
 
 
44849 - Large Image
Brochures
 
 
44849 - Brochure
Other Links
 
 
44849 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Economy Vinyl
Material, Color, and Finish
Color
Red Striped Background
Descriptions
Product Type
Lockout Tag, Ideal, Heavy-Duty, LGND: Do Not Operate - (Red STR
Description
LO TAG, STD, "DO NOT OPERATE", STRIPED, 25/BOX
Features
IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
Long Description
IDEAL 44-849 Lockout Tag,Ideal,Heav
Special Features
High-visibility lettering; Silk screened vinyl tags; Fasteners included; Metal grommet; Exceeds OSHA 50 LB pullout requirement
Additional Information
Legend
Do Not Operate - (Red Striped Background)
included
Fasteners
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-849
GTIN
00783250575824
UPC
783250575824
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Heavy-Duty Lockout Tag
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44849.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 44849.

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces...
  • Our Part #: 44971
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-971
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.40) ·
44971 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$369.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 44849, though they may not be 100% alike.

Lockout Tag,Ideal,Heavy-Duty Laminated,PKG: 25/Bag,Includes:
  • MFR Part #: 44-843
  • GTIN: 00783250575794
  • Manufacturer: Ideal
TAG,STD,DO NOT OPERATE(NOSTRIP
  • MFR Part #: 44-848
  • GTIN: 00783250575817
  • Manufacturer: Ideal
Lower Cost Alternatives

These alternatives to 44849 are priced for value and offer basic funtionality.

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 1...
  • Our Part #: 44970
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-970
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($237.46) ·
44970 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.46

Each

QTY:
Each
Add
Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces:...
  • Our Part #: 44973
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-973
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($187.66) ·
44973 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat