44881 - Sign, "Danger High Voltage Keep Out", Adhesive

Ideal

  • $15.31 (Each)
  • $15.31 (Each)

  • $76.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44881
Manufacturer
Ideal
Manufacturer's Part Number
44-881
Description
Sign, "Danger High Voltage Keep Out", Adhesive
Self-Sticking Safety Sign, Polyester, 10 In Length, 7 In Width, Danger – High Voltage – Keep Out Legend, For Indoor and Outdoor Use
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121704 - Safety signs
UPC/EAN/GTIN
783250448814 / 0783250448814 / 00783250448814
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.31 (Each)
Carton
$76.55 (Per 5)
Resources
Images
 
 
44881 - Small Image
 
44881 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10
Width
7
Descriptions
Product Type
Safety Sign, Ideal, Self-Sticking, LGND: Danger - High Voltage
Description
SIGN, "DANGER HIGH VOLTAGE KEEP OUT", ADHESIVE
Features
IDEAL Safety Signs are designed to identify potentially hazardous work areas. They are perfect for indoor or outdoor use, and offer resistance to both chemicals and abrasion.
extra long description
IDEAL 44-881 Safety Sign,Ideal,Self
Long Description
Self-Sticking Safety Sign, Polyester, 10 IN Length, 7 IN Width, Danger – High Voltage – Keep Out Legend, For Indoor And Outdoor Use
Special Features
Bright, colorful signs identify potentially hazardous work areas;Protected graphics for indoor and outdoor use;Resistant to both chemicals and abrasion
Additional Information
Legend
Danger – High Voltage – Keep Out
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-881
GTIN
00783250448814
UPC
783250448814
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Self-Sticking Safety Sign
Packaging
Weight per each
0.04
Carton
5
Uses, Certifications, and Standards
Application
For Indoor And Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat