44896 - Warning Label, Nec Arc Flash, 7" X 10", Adhesive

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44896
Manufacturer
Ideal
Manufacturer's Part Number
44-896
Description
Warning Label, Nec Arc Flash, 7" X 10", Adhesive
Ideal 44-896 Flash Protection Label
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121704 - Safety signs
UPC/EAN/GTIN
783250547364 / 0783250547364 / 00783250547364
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44896 - Large Image
 
44896 - Small Image
Brochures
 
 
44896 - Brochure
Other Links
 
 
44896 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Legend Color
Black
Background Color
Yellow/White
Dimensions and Weight
Length
10
Width
7
Descriptions
Product Type
Flash Protection Label, Ideal, Arc, Self-Sticking, National Elec
Features
Our Flash Protection Labels and Signs can be used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. It meets NFPA standards.National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industr
Description
WARNING LABEL, NEC ARC FLASH, 7" X 10", ADHESIVE
Long Description
IDEAL 44-896 Flash Protection Label
Special Features
National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industrial control panels and motor control centers, in other than dwelling occupancies, that are likely to require examination, adjustment, servicing or maintenance while energized, shall be field marked to warn qualified persons of potential electric arc flash hazards;The marking shall be located so as to be clearly visible to qualified persons before examination, adjustment, servicing or maintenance of the equipment.
Additional Information
Legend
Warning
Manufacturer Information
Manufacturers Part Number
44-896
Brand
Ideal
GTIN
00783250547364
UPC
783250547364
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Self-Sticking NEC Arc Flash Protection Label
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
5
Uses, Certifications, and Standards
standard
National Electric Code 110.16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat