44900 - Padlock, Steel, 3/4" Shackle, Blue Bumper, 1/Card

Ideal

  • $27.29 (Each)
  • $27.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44900
Manufacturer
Ideal
Manufacturer's Part Number
44900
Description
Padlock, Steel, 3/4" Shackle, Blue Bumper, 1/Card
Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Lock Material: Steel Case, Hasp Diameter: 9/32 In, Width: 1-1/2 In, Includes: Two Keys, Finish: Nickel-Plated Shackle
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449002 / 0783250449002 / 00783250449002
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.29 (Each)
Resources
Images
 
 
44900 - Small Image
 
44900 - Large Image
 
44900 - Large Image
Brochures
 
 
44900 - Brochure
Other Links
 
 
44900 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue (Bumper)
Dimensions and Weight
Width
1.5 in
Size
9/32 in (Shackle)
Descriptions
Product Type
Blue Lock
Long Description
Blue Lock, 9/32 in (Shackle) Size, Blue (Bumper), 1.5 in Width, 0.5 lb
Special Features
Rustproofed, Steel Case with Nickel-Plated Shackle with Stands Abuse and Environmental Hazards;Includes Two Keys;1-1/2 in Wide Lock with 9/32 in Shackle Diameter;Keyed Alike and Master - Keyed Locks Available by Special Order
Description
PADLOCK, STEEL, 3/4" SHACKLE, BLUE BUMPER, 1/CARD
Short Description
Blue Lock, 9/32 in (Shackle), Blue (Bumper)
Features
Rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazardsIncludes two keys1-1/2 in. wide with 9/32 in. shackle diameterKeyed-Alike and Master-Keyed locks available by special orderThe Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
extra long description
IDEAL 44-900 (BLUE) LOCK, 3 4 IN SH
Additional Information
package quantity
6 CT
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44900
GTIN
00783250449002
UPC
783250449002
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Steel
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat