44907 - Padlock, Steel, 2" Shackle, Red Bumper, 1/Card

Ideal

  • $37.88 (Each)
  • $37.88 (Each)
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
44907
Manufacturer
Ideal
Manufacturer's Part Number
44-907
Description
Padlock, Steel, 2" Shackle, Red Bumper, 1/Card
Ideal, Padlock, Steel, Hasp Clearance: 2 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Keys, Finish: Nickel-Plated Shackle In
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449071 / 0783250449071 / 00783250449071
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.88 (Each)
Resources
Images
 
 
44907 - Small Image
 
44907 - Large Image
Brochures
 
 
44907 - Brochure
Other Links
 
 
44907 - Other
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
Red Bumper
Dimensions and Weight
Width
1-1/2
Descriptions
Product Type
(Red) Lock, 2 In Shackle
Description
PADLOCK, STEEL, 2" SHACKLE, RED BUMPER, 1/CARD
Features
Rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazardsIncludes two keys1-1/2 in. wide with 9/32 in. shackle diameterKeyed-Alike and Master-Keyed locks available by special orderThe Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
extra long description
IDEAL 44-907 (RED) LOCK, 2 IN SHACK
Special Features
Features: Rustproofed, Steel Case With Nickel-Plated Shackle Withstands Abuse And Environmental Hazards; Includes Two Keys; 1-1/2 In Wide Lock With 9/32 In Shackle Diameter; Keyed Alike And Master - Keyed Locks Available By Special Order; Includes: Two Keys; Finish: Nickel-Plated Shackle IN
Long Description
IDEAL, Padlock, Steel, Hasp Clearance: 2 IN, Hasp Diameter: 9/32 IN, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 IN, Includes: Two Keys, Finish: Nickel-Plated Shackle IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-907
GTIN
00783250449071
UPC
783250449071
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Steel
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44907.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 44907.

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces...
  • Our Part #: 44971
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-971
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.40) ·
44971 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$369.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 44907, though they may not be 100% alike.

Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Hasp Diameter: 9/32 In, Lock Mate...
  • Our Part #: 44906
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-906
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.57) ·
44906 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.57

Each

QTY:
Each
Add
(BLUE) LOCK, 2 IN SHACKLE
  • MFR Part #: 44-901
  • GTIN: 00783250449019
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 44907 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-907 Ideal Industries 783250449071
PSL-6-LS Panduit 00074983362486

* All prices subject to change.

Begin Live Chat