44914 - Padlock, Xenoy, 1-1/2" Shackle, Black, W/Key, 1/CD

Ideal

  • $34.74 (Each)
  • $34.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44914
Manufacturer
Ideal
Manufacturer's Part Number
44-914
Description
Padlock, Xenoy, 1-1/2" Shackle, Black, W/Key, 1/CD
Ideal, Padlock, Lockout, Lock Material: Xenoy Body, Color: Black, Width: 1-1/2 In, Shackle Diameter: 1/4
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449149 / 0783250449149 / 00783250449149
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.74 (Each)
Resources
Images
 
 
44914 - Small Image
 
44914 - Large Image
Brochures
 
 
44914 - Brochure
Other Links
 
 
44914 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1-1/2
Descriptions
Product Type
Padlock, Ideal, Lockout, Xenoy Bdy Lock, BLK, 1-1/2 In W, PKG: CD
Features
Dedicated safety lockout device reduces confusion with other locksNon-conductive, lightweight body1-1/2 in. shackle clearance1-1/2 in. wide with 1/4 in. shackleFour colors for easy identificationKeyed-Alike and Master-Keyed locks available by special orderIDEAL Safety Lockout Padlocks with Key Retention feature a non-conductive, lightweight body and the color-coding reduces confusion with other locks. Key retention ensures keys do not get lost while not in use and that padlocks are not left untouched. Comp
Description
PADLOCK, XENOY, 1-1/2" SHACKLE, BLACK, W/KEY, 1/CD
Long Description
IDEAL, Padlock, Lockout, Lock Material: Xenoy Body, Color: Black, Width: 1-1/2 IN, Shackle Diameter: 1/4
Special Features
Features: Dedicated Safety Lockout Device Reduces Confusion With Other Locks; Complies With OshaS 1-Key, 1-Lock; Non-Conductive, Lightweight Xenoy Body; Key Retention Ensures Keys Do Not Get Lost While Not In Use And That Padlocks Are Not Left Untouched; 1-1/2 In Shackle Clearance; 1-1/2 In Wide Lock With 1/4 In Shackle; Four Colors For Easy Identification; Keyed-Alike, Master-Keyed, 2Nd Key, Additional Colors And Engraving Available By Special Order; Shackle Diameter: 1/4
extra long description
IDEAL 44-914 Padlock,Ideal,Lockout,
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-914
GTIN
00783250449149
UPC
783250449149
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Lockout
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat