44916 - Padlock, Xenoy, 1-1/2" Shackle, Red, W/Key, 1/CD

Ideal

  • $35.45 (Each)
  • $35.45 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44916
Manufacturer
Ideal
Manufacturer's Part Number
44-916
Description
Padlock, Xenoy, 1-1/2" Shackle, Red, W/Key, 1/CD
Ideal, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 In, Shackle Diameter: 1/4 In, Finish: Non-Conductive, Lightweight Xenoy Body
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449163 / 0783250449163 / 00783250449163
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.45 (Each)
Resources
Images
 
 
44916 - Small Image
 
44916 - Large Image
Brochures
 
 
44916 - Brochure
Other Links
 
 
44916 - Other
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Width
1-1/2
Descriptions
Product Type
Padlock, Ideal, Lockout, Xenoy Bdy Lock, Blu, 1-1/2 In W, PKG: CD
Description
PADLOCK, XENOY, 1-1/2" SHACKLE, RED, W/KEY, 1/CD
extra long description
IDEAL 44-916 Padlock,Ideal,Lockout,
Long Description
IDEAL, Padlock, Lockout, Lock Material: Xenoy Body, Color: Blue, Width: 1-1/2 IN, Shackle Diameter: 1/4 IN, Finish: Non-conductive, lightweight Xenoy body
Special Features
Features: Dedicated Safety Lockout Device Reduces Confusion With Other Locks; Complies With OshaS 1-Key, 1-Lock; Non-Conductive, Lightweight Xenoy Body; Key Retention Ensures Keys Do Not Get Lost While Not In Use And That Padlocks Are Not Left Untouched; 1-1/2 In Shackle Clearance; 1-1/2 In Wide Lock With 1/4 In Shackle; Four Colors For Easy Identification; Keyed-Alike, Master-Keyed, 2Nd Key, Additional Colors And Engraving Available By Special Order; Shackle Diameter: 1/4 IN; Finish: Non-conductive, light
Features
IDEAL Safety Lockout Padlocks with Key Retention feature a non-conductive, lightweight body and the color-coding reduces confusion with other locks. Key retention ensures keys do not get lost while not in use and that padlocks are not left untouched. Complies with OSHA’s “1-key, 1-lock”. Comes in four colors for easy identification.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-916
GTIN
00783250449163
UPC
783250449163
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Lockout
Packaging
Weight per each
0.283
Carton
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.