44956 - Circuit Breaker Lockout, Wide and Tall Breakers

Ideal

  • $26.42 (Each)
  • $26.42 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44956
Manufacturer
Ideal
Manufacturer's Part Number
44-956
Description
Circuit Breaker Lockout, Wide and Tall Breakers
Ideal 44-956 Lockout, Tall & Wide BR
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250691166 / 0783250691166 / 00783250691166
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Resources
Images
 
 
44956 - Large Image
 
44956 - Small Image
Brochures
 
 
44956 - Brochure
Other Links
 
 
44956 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Lockout, Tall & Wide Breaker
Features
IDEAL Circuit Breaker Lockouts are designed for use with circuit breakers having tall and wide toggles (44-956) or for breakers having standard height and tie-bar toggles (44-957). Both designs attach securely to the breaker with simple thumb turn and clamping handle and the narrow profiles allow side-by-side breaker lockout. Lockout is RoHS compliant.
Description
CIRCUIT BREAKER LOCKOUT, WIDE AND TALL BREAKERS
Long Description
IDEAL 44-956 LOCKOUT,TALL & WIDE BR
Special Features
Features: Easy To Carry, Zippered Pouch Holds A Workers Personal Padlocks And Other Small Devices; Number Of Pieces: 17; Includes: (1) 44-800 1 IN Safety Lockout Hasp, (12) 44-833 Lockout Tags, (3) 44-916 Red Safety Padlocks - Keyed Alike, (1) Personal Lockout Pouch
Additional Information
Quantity
1
Breaker Type
Tall And Wide Toggle
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-956
GTIN
00783250691166
UPC
783250691166
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Circuit Breaker Lockout
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Circuit Breaker Lockout, Tall and Wide Toggles
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44956.
Jump To:

Similar Items

Similar items are close alternatives to 44956, though they may not be 100% alike.

Circuit Breaker Lockout, Standard and Double Toggles Breaker, Rohs Compliant
  • Our Part #: 44957
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-957
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.69) ·
44957 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.69

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 44956 are priced for value and offer basic funtionality.

Job Site Lockout/Tagout Kit, 25 Pieces, Includes: (2) 44-956 Circuit Breaker Loc...
  • Our Part #: 44979
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 44-979
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44979 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat