44957 - Circuit Breaker Lockout, Standard Breakers

Ideal

  • $18.32 (Each)
  • $18.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44957
Manufacturer
Ideal
Manufacturer's Part Number
44-957
Description
Circuit Breaker Lockout, Standard Breakers
Circuit Breaker Lockout, Standard and Double Toggles Breaker, Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250691173 / 0783250691173 / 00783250691173
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.32 (Each)
Resources
Images
 
 
44957 - Small Image
 
44957 - Large Image
Brochures
 
 
44957 - Brochure
Other Links
 
 
44957 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lockout, STD and Double Breaker
extra long description
IDEAL 44-957 LOCKOUT,STD AND DOUBLE
Description
CIRCUIT BREAKER LOCKOUT, STANDARD BREAKERS
Features
IDEAL Circuit Breaker Lockouts are designed for use with circuit breakers having tall and wide toggles (44-956) or for breakers having standard height and tie-bar toggles (44-957). Both designs attach securely to the breaker with simple thumb turn and clamping handle and the narrow profiles allow side-by-side breaker lockout. Lockout is RoHS compliant.
Long Description
Circuit Breaker Lockout, Standard And Double Toggles Breaker, RoHS Compliant
Special Features
Attaches securely to breaker with simple thumb turn and clamping handle; 44-957 fits standard height and tie-bar toggles; The narrow profile permits side-by-side breaker lockout
Additional Information
Breaker Type
Standard And Double Toggles
Manufacturer Information
Manufacturers Part Number
44-957
Brand
Ideal
GTIN
00783250691173
UPC
783250691173
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Circuit Breaker Lockout
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat