44970 - Basic Lockout/Tagout Kit

Ideal

  • $237.46 (Each)
  • $237.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44970
Manufacturer
Ideal
Manufacturer's Part Number
44-970
Description
Basic Lockout/Tagout Kit
Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250449705 / 0783250449705 / 00783250449705
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.46 (Each)
Resources
Images
 
 
44970 - Small Image
 
44970 - Large Image
Brochures
 
 
44970 - Brochure
Other Links
 
 
44970 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Zipper
Descriptions
Product Type
Lo to Kit - Basic
Features
The Basic Lockout/Tagout Kit from IDEAL includes a selection of the most popular lockout/tagout devices, enclosed in a small zipper pouch with belt loops and rings for convenient carrying. All hinged lockouts with locking post design, lock lever in OFF position to seclude and prevent breaker use.The Padlock with Red bumper features 3/4 in. shackle that is coated with rust-proof steel and has a nickel-plated shackle to withstand abuse/environmental hazards. Also comes with two brass keys for the padlock. Th
Description
BASIC LOCKOUT/TAGOUT KIT
Long Description
IDEAL, Lockout Or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 IN Red Padlock, (1) 44-800 1 IN Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) IA-3240 Zipper Pouch
Special Features
Features: A Great Selection Of The Most Popular Lockout/Tagout Devices; Small Nylon Zipper Pouch Features Belt Loops And D-Rings For Easy Attachment To Belts, Tool Pouches, Tool Carts And More; Number Of Pieces: 15; Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 IN Red Padlock, (1) 44-800 1 IN Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (strip
extra long description
IDEAL 44-970 LO TO KIT - BASIC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-970
GTIN
00783250449705
UPC
783250449705
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Basic
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat