44973 - Starter Lockout/Tagout Kit

Ideal

  • $187.66 (Each)
  • $187.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44973
Manufacturer
Ideal
Manufacturer's Part Number
44-973
Description
Starter Lockout/Tagout Kit
Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 In. Shackle Red Padlock, (1) 44-800 1 In. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-818 110V Plug Lockout, (1) Ia-3240 Zipper Pouch
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250547449 / 0783250547449 / 00783250547449
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.66 (Each)
Resources
Images
 
 
44973 - Small Image
 
44973 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Zipper
Descriptions
Product Type
Lockout or Tagout Kit, Ideal, STRTR, Nyl Zipper, 8 Pieces
Description
STARTER LOCKOUT/TAGOUT KIT
Features
The Starter Lockout/Tagout Kit offers a starter selection of the lockout/tagout devices every electrician/maintenance person needs, all conveniently stowed in a small nylon zipper pouch with belt loops/D-rings for easy attachment to belts, tool pouches and tool carts. The Kit includes a Universal 277V Breaker/Single-Pole Lockout, a Universal Multi-Pole Lockout, one 3/4-inch Shackle Red Padlock, a 1-inch Safety Lockout Hasp, 2 Striped Lockout Tags with “Do Not Operate” legend, and a 110V Plug Lockout. Kit i
extra long description
IDEAL 44-973 Lockout Or Tagout Kit,
Special Features
Features: A Starter Selection Of The Lockout/Tagout Devices Every Electrician/Maintenance Person Needs; Small Nylon Zipper Pouch Features Belt Loops And D-Rings For Easy Attachment To Belts, Tool Pouches, Tool Carts And More; Number Of Pieces: 8; Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 in. Shackle Red Padlock, (1) 44-800 1 in. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (striped), (1) 44-818 110V Plug Lockout,
Long Description
IDEAL, Lockout Or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 in. Shackle Red Padlock, (1) 44-800 1 in. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (striped), (1) 44-818 110V Plug Lockout, (1) IA-3240 Zipper Pouch
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-973
GTIN
00783250547449
UPC
783250547449
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Starter
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat